Skip Content
BALL VALVE,TWO PIECE,1/2 IN,BRASS B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,TWO PIECE,1/2 IN,BRASS B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMK4
  • Mfr. Model # 1WMK4
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Ball Valve
  • Stem Material Stainless Steel
  • Ball Material Stainless Steel
  • Pipe Size 1/2"
  • Standards -
  • Port Standard
  • Max. Pressure 600 psi WOG
  • Handle Type Lever
  • Temp. Range -40 Degrees F - 400 Degrees F
  • Body Material Brass
  • Body Style Inline
  • Stem Type Blowout Proof
  • Handle Material Steel with Vinyl Grip
  • Connection Type FNPT x FNPT
  • Seat Material PTFE
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list