Skip Content
BALL VALVE,TWO PIECE,1 1/2 IN,316 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,TWO PIECE,1 1/2 IN,316 S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMZ7
  • Mfr. Model # 1WMZ7
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1824
  • Shipping Weight 3.68 lbs

Product Details

Stainless steel handle with vinyl grip. Bottom loaded stem resists blowout. 2-piece valves with PTFE seats and FNPT connections. Vacuum service to 29" Hg. For use with water, oil, and gas in most corrosive industrial environments. Rated: 1,000 PSI: 150 PSI WSP. Temp. range: -25 Degrees to 450 Degrees F.

Technical Specs

  • Handle Type Lockable Lever
  • Item Ball Valve
  • Temp. Range -25 Degrees - 450 Degrees F
  • Ball Material 316 Stainless Steel
  • Body Style Inline
  • Body Material 316 Stainless Steel
  • Seat Material PTFE
  • Pipe Size 1-1/2"
  • Stem Type Blowout Proof
  • Stem Material 316 Stainless Steel
  • Standards ASTM A351-ZF8M
  • Handle Material Stainless Steel with Vinyl Grip
  • Port Reduced
  • Valve Structure 2-Piece
  • Max. Pressure 1000 PSI WOG
  • Connection Type FNPT x FNPT
  • Valve Basic Body Material 316 Stainless Steel
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List