BALL VALVE,TUBE SZ 3/4 IN,PRESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,TUBE SZ 3/4 IN,PRESS

VIEGA PROPRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RCE5
  • Mfr. Model # 4RCE5
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Ball Valve
  • Temp. Range 0 to 250 Degrees F
  • Standards ABS
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Handle Type Locking Lever
  • Features Smart Connect
  • Body Style Inline
  • Ball Material 316 Stainless Steel
  • Body Material 316 Stainless Steel
  • Pipe Size 3/4"
  • Stem Type Blowout Proof
  • Tube Size 3/4"
  • Stem Material 316 Stainless Steel
  • Seat Material PTFE
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Port Full
  • Max. Pressure 200 psi CWP
  • Connection Type Press x Press
  • Max. Steam Pressure 15 psi WSP
  • Valve Structure 2-Piece
  • Body Seal Material EPDM
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list