BALL VALVE,TRUE UNION,2 IN NPT,PP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,TRUE UNION,2 IN NPT,PP

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CLW2
  • Mfr. Model # 1CLW2
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Pipe Size 2"
  • Item Ball Valve
  • Standards ASTM D 4101
  • Max. Pressure 230 psi WOG
  • Handle Type Tee
  • Features Integrated Stainless Steel Mounting Inserts
  • Ball Material Polypropylene
  • Temp. Range 32 Degrees F - 176 Degrees F
  • Body Style Inline True Union
  • Body Material Polypropylene
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Stem Material Polypropylene
  • Connection Type FNPT x FNPT
  • Port Full
  • Handle Material Glass Filled Polypropylene
  • Max. Steam Pressure 75 psi WSP
  • Valve Structure 2-Piece
  • Valve Basic Body Material Plastic
  • Ball Valve Product Group Manual
  • Body Seal Material FPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list