BALL VALVE,THREE WAY,THREADED,1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,THREE WAY,THREADED,1/2 I

CHEMTROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RLC6
  • Mfr. Model # 1RLC6
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1/2"
  • Stem Material PVC
  • Standards ASTM D-2464
  • Port Full
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 150 psi WOG
  • Features Flow may be directed from the branch center-inlet to one side run-outlet (at the 0 Degrees stop position), then to shut-off (at the 90 Degrees position), and then to the opposite side run-outlet (at the 180 Degrees stop position).
  • Handle Type Lever
  • Temp. Range 73 Degrees F - 140 Degrees F
  • Body Style 3-Way True Union
  • Body Material PVC
  • Ball Material PVC
  • Stem Type 1-Piece Stem
  • Seat Material PTFE
  • Handle Material PVC
  • Connection Type FNPT x FNPT x FNPT
  • Valve Structure 2-Piece
  • Body Seal Material EPDM
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list