BALL VALVE,THREE WAY,2 IN FNPT,CAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,THREE WAY,2 IN FNPT,CAST

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1JCL5
  • Mfr. Model # 1JCL5
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 2"
  • Standards ASTM-A 351 GR CF8M
  • Max. Pressure 1000 psi WOG
  • Port Reduced
  • Stem Material 316 Stainless Steel
  • Handle Type Locking Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material 316 Stainless Steel
  • Ball Material 316 Stainless Steel
  • Body Style 3-Way
  • Handle Material 304 Stainless Steel
  • Seat Material RPTFE
  • Connection Type FNPT x FNPT x FNPT
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Stainless Steel
  • Body Seal Material PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list