Skip Content
BALL VALVE SS, NPT,RP,FS 2000 WOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE SS, NPT,RP,FS 2000 WOG

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV19503
  • Mfr. Model # 19503
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1823
  • Shipping Weight 0.9 lbs

Product Details

Pipe Size 3/4 In., Max. Pressure 2,000 WOG, Max. Steam Pressure 150 PSI, 0.48 In. Port, Stem Material Stainless Steel, Standards MSS-SP-110

Technical Specs

  • Pipe Size 3/4"
  • Stem Material Stainless Steel
  • Standards MSS-SP-110
  • Port 0.48"
  • Max. Steam Pressure 150 PSI
  • Max. Pressure 2,000 WOG
  • Item Fire Safe Ball Valve
  • Ball Material 316 Stainless Steel
  • Handle Type Locking Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material 316 Stainless Steel
  • Body Style Inline
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Material Stainless Steel
  • Connection Type FNPT x FNPT
  • Valve Structure 1-Piece
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list