BALL VALVE,SS,1/2 IN,FNPT X FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,SS,1/2 IN,FNPT X FNPT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRD8
  • Mfr. Model # 3MRD8
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material 316 Stainless Steel
  • Pipe Size 1/2"
  • Stem Material 316 Stainless Steel
  • Port Full
  • Standards ASTM A351, NACE MR-01-75, API 608
  • Max. Pressure 3000 psi WOG
  • Features Actuator Mounting Pad
  • Handle Type Locking Lever
  • Body Material 316 Stainless Steel
  • Temp. Range 0 Degrees F - 200 Degrees F
  • Body Style Inline
  • Seat Material Delrin(R)
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with PVC Grip
  • Connection Type FNPT x FNPT
  • Compliance NACE MR-01-75 2002
  • Valve Structure 2-Piece
  • Body Seal Material PTFE
  • Valve Basic Body Material Stainless Steel
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list