Skip Content
BALL VALVE SAFETY EXHAUST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE SAFETY EXHAUST

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARBVSE2103C
  • Mfr. Model # BVSE2103C
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1821
  • Shipping Weight 0.29 lbs

Product Details

Safety exhaust forged brass ball valve, full port. Pipe female to female. Working pressure water, oil and gas 600 PSI. Designed to exhaust downstream air in the closed position. Safety exhaust. NPT size 3/8 inch.

Technical Specs

  • Pipe Size 3/8"
  • Item Safety Exhaust Ball Valve
  • Port Full
  • Max. Pressure 600 PSI WOG
  • Body Material Forged Brass
  • Connection Type Female to Female

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list