Skip Content
BALL VALVE,PNEUMATIC,FAIL CLOSE,2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,PNEUMATIC,FAIL CLOSE,2 I

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GXJ9
  • Mfr. Model # 3GXJ9
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.15 lbs

Technical Specs

  • Ball Material PVC
  • Item Ball Valve
  • Pipe Size 2"
  • Stem Material PVC
  • Standards ASTM 1970-01
  • Port Full
  • Max. Pressure 230 psi WOG
  • Connection Type Socket/Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list