Skip Content
BALL VALVE,PNEUMATIC,FAIL CLOSE,1 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,PNEUMATIC,FAIL CLOSE,1 1

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GXJ8
  • Mfr. Model # 3GXJ8
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.15 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material PVC
  • Pipe Size 1-1/2"
  • Port Full
  • Standards ASTM 1970-01
  • Stem Material PVC
  • Max. Pressure 230 psi WOG
  • Connection Type Socket/Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list