!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BALL VALVE,PEX,1/2IN BARB,BRASS

BALL VALVE,PEX,1/2IN BARB,BRASS

ZURN PEX

BALL VALVE,PEX,1/2IN BARB,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL VALVE,PEX,1/2IN BARB,BRASS

BALL VALVE,PEX,1/2IN BARB,BRASS

ZURN PEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG10A614
  • Mfr. Model # 94XLF10301
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Ball Valve
  • Body Style Inline
  • Pipe Size 1/2
  • Port Full
  • Temp. Range 33 Degrees F - 200 Degrees F
  • Seat Material PTFE
  • Handle Material Vinyl Grip
  • Hose I.D. 1/2"
  • Valve Basic Body Material Brass
  • Body Material Brass
  • Valve Structure 1-Piece
  • Connection Type PEX x PEX
  • Max. Pressure 160 psi at 73 Degrees F, 100 psi at 180 Degrees F, 80 psi at 200 Degrees F.
  • Ball Material Eco-Brass
  • Handle Type Lever
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Standards ASTM F877 F1807

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list