Skip Content
BALL VALVE LBL FITS 1/2-1 1/2 YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE LBL FITS 1/2-1 1/2 YEL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD491YL
  • Mfr. Model # KDD491YL
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material Self-Adhesive Vinyl
  • Item Ball Valve Lockout Label
  • Height 1"
  • Width 1"
  • Standards 29 CFR 1910.147
  • Legend/Background Color Red, Black, Yellow/White
  • Legend Danger Locked Out
  • Language English
  • Subject Matter Information
  • Shape Rectangle
  • Header Danger
  • Background Color White, Yellow
  • Legend Color Black
  • Header Legend Color White
  • Legend Style Text
  • Self-Adhesive Yes
  • Header Background Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list