Skip Content
BALL VALVE LBL FITS 1/2-1 1/2 PUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE LBL FITS 1/2-1 1/2 PUR

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD491PR
  • Mfr. Model # KDD491PR
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 1"
  • Material Self-Adhesive Vinyl
  • Item Ball Valve Lockout Label
  • Width 1"
  • Legend Danger Locked Out
  • Legend/Background Color Red, Black, Purple/White
  • Language English
  • Standards 29 CFR 1910.147
  • Subject Matter Information
  • Shape Rectangle
  • Header Danger
  • Legend Color Black
  • Background Color Purple, White
  • Header Background Color Red
  • Legend Style Text
  • Header Legend Color White
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list