BALL VALVE LBL FITS 1 1/2-2 1/2 YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE LBL FITS 1 1/2-2 1/2 YEL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD492YL
  • Mfr. Model # KDD492YL
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.002 lbs

Technical Specs

  • Height 1-1/2"
  • Material Self-Adhesive Vinyl
  • Item Ball Valve Lockout Label
  • Width 1-1/2"
  • Legend Danger Locked Out
  • Standards 29 CFR 1910.147
  • Legend/Background Color Yellow
  • Language English
  • Subject Matter Information
  • Shape Rectangle
  • Header Danger
  • Background Color White, Yellow
  • Legend Style Text
  • Legend Color Black
  • Header Background Color Red
  • Header Legend Color White
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list