Skip Content
BALL VALVE FOR SODIUM HYPOCHLORITE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE FOR SODIUM HYPOCHLORITE,

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FXJ6
  • Mfr. Model # 6FXJ6
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.38 lbs

Technical Specs

  • Item Ball Valve
  • Stem Material PVC
  • Ball Material PVC
  • Pipe Size 2"
  • Standards NSF,ASTM
  • Max. Pressure 235 psi WOG
  • Features Drilled Ball for Use with Sodium Hypochlorite Applications
  • Handle Type Tee
  • Temp. Range 34 Degrees F - 140 Degrees F
  • Body Material PVC
  • Seat Material PTFE
  • Body Style Inline True Union
  • Stem Type Blowout Proof
  • Handle Material CPVC
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material FPM
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list