BALL VALVE FOR SODIUM HYPOCHLORITE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE FOR SODIUM HYPOCHLORITE,

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FXJ1
  • Mfr. Model # 6FXJ1
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Pipe Size 1/2"
  • Item Ball Valve
  • Max. Pressure 235 psi WOG
  • Standards NSF,ASTM
  • Ball Material PVC
  • Stem Material PVC
  • Features Drilled Ball for Use with Sodium Hypochlorite Applications
  • Handle Type Tee
  • Temp. Range 34 Degrees F - 140 Degrees F
  • Body Material PVC
  • Body Style Inline True Union
  • Seat Material PTFE
  • Handle Material CPVC
  • Stem Type Blowout Proof
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Ball Valve Product Group Manual
  • Valve Structure 2-Piece
  • Body Seal Material FPM
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list