Skip Content
BALL VALVE,ELECTRIC,3/4 IN NPT,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,ELECTRIC,3/4 IN NPT,SS

DYNAQUIP CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AWH5
  • Mfr. Model # 1AWH5
  • UNSPSC # 31251505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.98 lbs

Technical Specs

  • Mount Direct
  • Item Ball Valve
  • Voltage 115 VAC
  • Port Full
  • Ball Valve Product Group Actuated
  • Hose I.D. 3/4"
  • Max. Operating Pressure Differential 1500 psi
  • Body Seal Material RTFE
  • Valve Basic Body Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list