BALL VALVE,ELECTRIC,1 IN NPT,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,ELECTRIC,1 IN NPT,SS

DYNAQUIP CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AWG1
  • Mfr. Model # 1AWG1
  • UNSPSC # 31251505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.27 lbs

Technical Specs

  • Item Ball Valve
  • Port Full
  • Voltage 24 VAC, 12/24 VDC
  • Mount Direct
  • Ball Valve Product Group Actuated
  • Hose I.D. 1"
  • Max. Operating Pressure Differential 1500 psi
  • Body Seal Material RTFE
  • Valve Basic Body Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list