Skip Content
BALL VALVE,CENTER SECTION,1/2 IN,BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,CENTER SECTION,1/2 IN,BR

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI69BV0301PZ
  • Mfr. Model # 69BV0301PZ
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Stem Material MPTFE
  • Pipe Size 1/2"
  • Standards MSS SP-110, ANSI/NSF 61-8, Directive 2002/95/CE RoHS Compliant
  • Ball Material Brass
  • Item Ball Valve
  • Port Full
  • Max. Pressure 600 psi WOG
  • Handle Type Lever
  • Temp. Range 32 Degrees F - 210 Degrees F
  • Body Material Bronze
  • Seat Material MPTFE
  • Body Style Inline
  • Stem Type Nonrising
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Connection Type Universal
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze
  • Valve Structure 2-Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list