Skip Content
BALL VALVE,BRASS,4 IN NPT F X F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,BRASS,4 IN NPT F X F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PYT2
  • Mfr. Model # 1PYT2
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.27 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material Chrome Plated Brass
  • Pipe Size 4"
  • Stem Material Brass
  • Standards UL, CSA
  • Max. Pressure 400 psi WOG
  • Port Full
  • Handle Type Lever
  • Body Material Brass
  • Body Style Inline
  • Stem Type Blowout Proof
  • Seat Material PTFE
  • Handle Material Steel with Vinyl Grip
  • Connection Type FNPT x FNPT
  • Max. Steam Pressure 150 psi WSP
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE
  • Valve Basic Body Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list