Skip Content
BALL VALVE,BRASS,3/4 IN NPT M X F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,BRASS,3/4 IN NPT M X F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PYZ2
  • Mfr. Model # 1PYZ2
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Handle Type Butterfly
  • Item Combination Strainer/Ball Valve
  • Body Material Forged Brass
  • Temp. Range -40 Degrees - 400 Degrees F
  • Pipe Size 3/4"
  • Overall Length 4-25/64"
  • Ball Material Chrome Plated Brass
  • Screen Material Stainless Steel
  • Seal Material EPDM
  • Seat Material PTFE
  • Stem Material Brass
  • Stem Type Blowout Proof
  • Port Full
  • Handle Material Zinc
  • Max. Pressure 600 PSI CWP
  • Connection Type FNPT x MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list