Skip Content
BALL VALVE,BRASS,3/4 IN NPT F X F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,BRASS,3/4 IN NPT F X F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PYV2
  • Mfr. Model # 1PYV2
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1819
  • Shipping Weight 0.78 lbs

Product Details

Max. pressure is 600 PSI WOG Temp. range is 0 degrees to 350 degrees F. 2 piece. full-port valves with a vinyl grip and blowoutproof stem. PTFE seats. UL and CSA Approved.

Technical Specs

  • Item Ball Valve
  • Temp. Range -40 Degrees - 400 Degrees F
  • Handle Type Lockable Lever
  • Ball Material Chrome-Plated Brass
  • Body Material Chrome-Plated Brass
  • Body Style Inline
  • Pipe Size 3/4"
  • Stem Material Brass
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Standards UL, CSA
  • Handle Material Chrome-Plated Steel with Vinyl Grip
  • Port Full
  • Max. Pressure 600 PSI WOG
  • Max. Steam Pressure 150 PSI WSP
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list