Skip Content
BALL VALVE,BRASS,3/4 IN NPT F X F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,BRASS,3/4 IN NPT F X F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PYP1
  • Mfr. Model # 1PYP1
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material Chrome Plated Brass
  • Pipe Size 3/4"
  • Stem Material Brass
  • Port Full
  • Max. Pressure 600 psi WOG
  • Handle Type Lever
  • Temp. Range -40 Degrees F - 350 Degrees F
  • Body Material Brass
  • Stem Type Blowout Proof
  • Seat Material PTFE
  • Body Style Inline
  • Handle Material Steel with Vinyl Grip
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list