Skip Content
BALL VALVE,BRASS,2 IN NPT M X F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,BRASS,2 IN NPT M X F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PYX8
  • Mfr. Model # 1PYX8
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1819
  • Shipping Weight 4.8 lbs

Product Details

Max. pressure is 600 PSI WOG Temp. range is 0 degrees to 350 degrees F. 2 piece. full-port valves with a vinyl grip and blowoutproof stem. PTFE seats. UL and CSA Approved.

Technical Specs

  • Handle Type Lever
  • Temp. Range -40 Degrees - 400 Degrees F
  • Item Ball Valve
  • Ball Material Chrome-Plated Brass
  • Body Material Chrome-Plated Brass
  • Body Style Inline
  • Pipe Size 2"
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Stem Material Brass
  • Standards UL, CSA
  • Handle Material Chrome-Plated Steel with Vinyl Grip
  • Max. Pressure 600 PSI WOG
  • Port Full
  • Connection Type FNPT x MNPT
  • Valve Structure 2-Piece
  • Max. Steam Pressure 150 PSI WSP
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list