BALL VALVE BRASS 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE BRASS 1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6GD06
  • Mfr. Model # 6GD06
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1821
  • Shipping Weight 0.25 lbs

Product Details

Auto Safety Exhaust Brass Ball Valves, Pipe Size 1/4 In. Max. Pressure 200 psi WOG, Full Port

Technical Specs

  • Features Auto Drain
  • Handle Type Locking Lever
  • Item Ball Valve
  • Temp. Range -40 Degrees F - 400 Degrees F
  • Body Material Brass
  • Body Style In Line
  • Port Full
  • Seat Material PTFE
  • Pipe Size 1/4"
  • Max. Pressure 300 PSI CWP
  • Valve Structure 2 Piece
  • Connection Type FNPT x FNPT
  • Valve Basic Body Material Brass
  • Handle Material Carbon Steel
  • Standards ASTM
  • Ball Material Chrome Plated Brass
  • Stem Material Brass
  • Compliance OSHA 1910.147
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list