BALL VALVE,BRASS,1/2 IN FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,BRASS,1/2 IN FNPT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PYY9
  • Mfr. Model # 1PYY9
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Handle Type Butterfly
  • Item Combination Strainer/Ball Valve
  • Ball Material Chrome Plated Brass
  • Temp. Range -40 Degrees - 400 Degrees F
  • Body Material Forged Brass
  • Overall Length 3.66"
  • Pipe Size 1/2"
  • Screen Material Stainless Steel
  • Seat Material PTFE
  • Stem Material Brass
  • Seal Material EPDM
  • Handle Material Zinc
  • Stem Type Blowout Proof
  • Max. Pressure 600 PSI CWP
  • Connection Type FNPT x MNPT
  • Port Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list