!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BALL VALVE,BRASS,1 1/4 IN NPT F X F

BALL VALVE,BRASS,1 1/4 IN NPT F X F

APPROVED VENDOR

BALL VALVE,BRASS,1 1/4 IN NPT F X F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL VALVE,BRASS,1 1/4 IN NPT F X F

BALL VALVE,BRASS,1 1/4 IN NPT F X F

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM1PYV4
  • Mfr. Model # 1PYV4
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Product Details

Max. pressure is 600 PSI WOG Temp. range is 0 degrees to 350 degrees F. 2 piece. full-port valves with a vinyl grip and blowoutproof stem. PTFE seats. UL and CSA Approved.

Technical Specs

  • Item Ball Valve
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Full
  • Max. Steam Pressure 150 PSI WSP
  • Ball Material Chrome-Plated Brass
  • Stem Type Blowout Proof
  • Handle Material Chrome-Plated Steel with Vinyl Grip
  • Ball Valve Product Group Manual
  • Standards UL, CSA
  • Body Material Chrome-Plated Brass
  • Valve Structure 2-Piece
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 PSI WOG
  • Temp. Range -40 Degrees - 400 Degrees F
  • Seat Material PTFE
  • Handle Type Lockable Lever
  • Stem Material Brass
  • Valve Basic Body Material Brass
  • Overall Length 3-25/32"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list