BALL VALVE,BRASS,1 1/4 IN NPT F X F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,BRASS,1 1/4 IN NPT F X F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PYU2
  • Mfr. Model # 1PYU2
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1819
  • Shipping Weight 2.04 lbs

Product Details

Max. pressure is 600 PSI WOG Temp. range is 0 degrees to 350 degrees F. 2 piece. full-port valves with a vinyl grip and blowoutproof stem. PTFE seats. UL and CSA Approved.

Technical Specs

  • Ball Material Chrome-Plated Brass
  • Item Ball Valve
  • Temp. Range -40 Degrees - 400 Degrees F
  • Body Style Inline
  • Body Material Chrome-Plated Brass
  • Pipe Size 1-1/4"
  • Seat Material PTFE
  • Standards UL, CSA
  • Stem Material Brass
  • Stem Type Blowout Proof
  • Handle Material Stainless Steel with Vinyl Grip
  • Port Full
  • Max. Steam Pressure 150 PSI WSP
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 PSI WOG
  • Valve Structure 2-Piece
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list