Skip Content
BALL VALVE,BRASS,1 1/2 IN NPT M X F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,BRASS,1 1/2 IN NPT M X F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PYT4
  • Mfr. Model # 1PYT4
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1-1/2"
  • Ball Material Chrome Plated Brass
  • Stem Material Brass
  • Standards UL, CSA
  • Max. Pressure 600 psi WOG
  • Port Full
  • Max. Steam Pressure 150 psi WSP
  • Temp. Range -40 Degrees F - 400 Degrees F
  • Handle Type Lever
  • Body Material Brass
  • Body Style Inline
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material Steel with Vinyl Grip
  • Connection Type FNPT x MNPT
  • Ball Valve Product Group Manual
  • Valve Structure 2-Piece
  • Body Seal Material PTFE
  • Valve Basic Body Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list