Skip Content
BALL VALVE,BRASS,1 1/2 IN NPT C X C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,BRASS,1 1/2 IN NPT C X C

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PYP7
  • Mfr. Model # 1PYP7
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1-1/2"
  • Ball Material Chrome Plated Brass
  • Port Full
  • Max. Pressure 600 psi WOG
  • Stem Material Brass
  • Handle Type Lever
  • Body Material Brass
  • Body Style Inline
  • Seat Material PTFE
  • Handle Material Steel with Vinyl Grip
  • Stem Type Blowout Proof
  • Connection Type Sweat x Sweat
  • Ball Valve Product Group Manual
  • Valve Structure 2-Piece
  • Valve Basic Body Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list