BALL VALVE,5/8 IN FLARED,FORGED BRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,5/8 IN FLARED,FORGED BRA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WME3
  • Mfr. Model # 1WME3
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 5/8"
  • Port Standard
  • Max. Pressure 600 psi WOG
  • Standards UL, CSA
  • Max. Steam Pressure 150 psi WSP
  • Handle Type Lever
  • Temp. Range -4 Degrees F - 250 Degrees F
  • Body Style Inline
  • Body Material Brass
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Connection Type Flare x Flare
  • Valve Basic Body Material Brass
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Structure 2-Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list