Skip Content
BALL VALVE,4 IN,FLANGED,VITON,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,4 IN,FLANGED,VITON,CPVC

GEORG FISCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14A054
  • Mfr. Model # 14A054
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.05 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 4"
  • Ball Material CPVC
  • Stem Material CPVC
  • Standards NSF-61
  • Port Full
  • Max. Pressure 150 psi
  • Handle Type Tee
  • Temp. Range 32 Degrees F - 176 Degrees F
  • Body Material CPVC
  • Features Integrated Stainless Steel Mounting Inserts
  • Body Style Inline True Union
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Connection Type Flanged x Flanged
  • Handle Material Glass Filled Polypropylene
  • Max. Steam Pressure 0 psi WSP
  • Ball Valve Product Group Manual
  • Body Seal Material FPM
  • Valve Structure 2-Piece
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list