Skip Content
BALL VALVE,3WAY,1/2 IN,FNPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,3WAY,1/2 IN,FNPT,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FXG2
  • Mfr. Model # 6FXG2
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Pipe Size 1/2"
  • Stem Material PVC
  • Port L
  • Item Ball Valve
  • Standards NSF
  • Ball Material PVC
  • Max. Pressure 150 psi WOG
  • Handle Type Tee
  • Temp. Range 32 Degrees F - 140 Degrees F
  • Features Integrated Stainless Steel Mounting Inserts
  • Body Material PVC
  • Body Style 3-Way True Union
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material Glass Filled Polypropylene
  • Max. Steam Pressure 0 psi WSP
  • Valve Structure 2-Piece
  • Connection Type FNPT x FNPT x FNPT
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic
  • Body Seal Material EPDM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list