Skip Content
BALL VALVE,3 WAY,1/2 IN NPT,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,3 WAY,1/2 IN NPT,BRONZE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7060301
  • Mfr. Model # 7060301
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1/2"
  • Stem Material Brass
  • Standards MSS-SP-110
  • Port Standard
  • Max. Pressure 400 psi WOG
  • Features 3-Way Diverter
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Ball Material Chrome Plated Brass
  • Body Style 3-Way
  • Seat Material RPTFE
  • Body Material Bronze
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Valve Structure 2-Piece
  • Connection Type FNPT x FNPT x FNPT
  • Compliance ISO 9001
  • Body Seal Material PTFE
  • Valve Basic Body Material Bronze
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list