BALL VALVE,3 WAY,1 1/4 IN NPT,BRONZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,3 WAY,1 1/4 IN NPT,BRONZ

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7060601
  • Mfr. Model # 7060601
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1-1/4"
  • Stem Material Brass
  • Standards MSS-SP-110
  • Port Standard
  • Max. Pressure 400 psi WOG
  • Features 3-Way Diverter
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Ball Material Chrome Plated Brass
  • Body Material Bronze
  • Body Style 3-Way
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Compliance ISO 9001
  • Connection Type FNPT x FNPT x FNPT
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list