Skip Content
BALL VALVE,3 WAY,1 1/2 IN NPT,BRONZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,3 WAY,1 1/2 IN NPT,BRONZ

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7060701
  • Mfr. Model # 7060701
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.37 lbs

Technical Specs

  • Stem Material Brass
  • Pipe Size 1-1/2"
  • Standards MSS-SP-110
  • Item Ball Valve
  • Port Standard
  • Max. Pressure 400 psi WOG
  • Handle Type Lever
  • Features 3-Way Diverter
  • Body Material Bronze
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Body Style 3-Way
  • Ball Material Chrome Plated Brass
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Compliance ISO 9001
  • Connection Type FNPT x FNPT x FNPT
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list