Skip Content
BALL VALVE,3 PC,3/8 IN SAE,FULL POR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,3 PC,3/8 IN SAE,FULL POR

DYNAQUIP CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AWV2
  • Mfr. Model # 1AWV2
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Technical Specs

  • Item Ball Valve
  • Standards RoHS Compliant
  • Stem Material Carbon Steel
  • Port Full
  • Max. Pressure 7000 psi WOG
  • Ball Material Carbon Steel
  • Pipe Size 3/8"
  • Handle Type Lever
  • Features Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable,
  • Temp. Range -20 Degrees F - 175 Degrees F
  • Body Material Carbon Steel
  • Body Style Inline
  • Seat Material Delrin(R)
  • Stem Type Blowout Proof
  • Handle Material Steel
  • Connection Type SAE x SAE
  • Ball Valve Product Group Manual
  • Valve Structure 3-Piece
  • Valve Basic Body Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list