Skip Content
BALL VALVE,3 PC,2 IN SOLDER,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,3 PC,2 IN SOLDER,BRONZE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI8220801
  • Mfr. Model # 8220801
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.8 lbs

Technical Specs

  • Pipe Size 2"
  • Item Ball Valve
  • Stem Material Brass
  • Standards MSS-SP-110
  • Port Full
  • Max. Steam Pressure 150 psi WSP
  • Max. Pressure 600 psi WOG
  • Features In-Line Repairable
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Bronze B584
  • Ball Material Chrome Plated Bronze
  • Body Style Inline
  • Seat Material RPTFE
  • Tube Size 2"
  • Stem Type Blowout Proof
  • Compliance ISO 9001
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Connection Type Sweat x Sweat
  • Valve Structure 3-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material RPTFE
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list