Skip Content
BALL VALVE,3 PC,1 IN NPT,CARBON STE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,3 PC,1 IN NPT,CARBON STE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI83B14501
  • Mfr. Model # 83B14501
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Stem Material Stainless Steel
  • Item Ball Valve
  • Port Full
  • Standards ASME B16.34 ANSI Class 600
  • Pipe Size 1"
  • Max. Pressure 1480 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Features Enclosed Fasteners
  • Handle Type Locking Lever
  • Temp. Range -20 Degrees F - 500 Degrees F
  • Body Material Carbon Steel
  • Ball Material 316 Stainless Steel
  • Body Style Inline
  • Seat Material TFM(TM)
  • Stem Type Blowout Proof
  • Compliance ISO 9001
  • Handle Material 300 Stainless Steel
  • Connection Type FNPT x FNPT
  • Valve Structure 3-Piece
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list