Skip Content
BALL VALVE,3 PC,1/4 IN NPT,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,3 PC,1/4 IN NPT,BRONZE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI8210101
  • Mfr. Model # 8210101
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1/4"
  • Stem Material Brass
  • Standards MSS-SP-110
  • Port Full
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Features In-Line Repairable
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Style Inline
  • Ball Material Chrome Plated Bronze
  • Body Material Bronze B584
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Connection Type FNPT x FNPT
  • Compliance ISO 9001
  • Ball Valve Product Group Manual
  • Body Seal Material RPTFE
  • Valve Structure 3-Piece
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list