Skip Content
BALL VALVE,3 PC,1/2 IN SOLDER,BRONZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,3 PC,1/2 IN SOLDER,BRONZ

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI8220301
  • Mfr. Model # 8220301
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1/2"
  • Stem Material Brass
  • Standards MSS-SP-110
  • Max. Steam Pressure 150 psi WSP
  • Port Full
  • Max. Pressure 600 psi WOG
  • Features In-Line Repairable
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Ball Material Chrome Plated Bronze
  • Body Material Bronze B584
  • Body Style Inline
  • Seat Material RPTFE
  • Tube Size 1/2"
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
  • Compliance ISO 9001
  • Connection Type Sweat x Sweat
  • Valve Structure 3-Piece
  • Valve Basic Body Material Bronze
  • Body Seal Material RPTFE
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list