Skip Content
BALL VALVE,3 PC,1/2 IN NPT,CARBON S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,3 PC,1/2 IN NPT,CARBON S

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI83B14301
  • Mfr. Model # 83B14301
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item Ball Valve
  • Stem Material Stainless Steel
  • Pipe Size 1/2"
  • Standards ASME B16.34 ANSI Class 600
  • Port Full
  • Max. Pressure 1480 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Handle Type Locking Lever
  • Features Enclosed Fasteners
  • Temp. Range -20 Degrees F - 500 Degrees F
  • Ball Material 316 Stainless Steel
  • Body Material Carbon Steel
  • Body Style Inline
  • Seat Material TFM(TM)
  • Stem Type Blowout Proof
  • Handle Material 300 Stainless Steel
  • Compliance ISO 9001
  • Valve Structure 3-Piece
  • Connection Type FNPT x FNPT
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list