BALL VALVE,3 IN,SOCKET/THREADED,CPV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,3 IN,SOCKET/THREADED,CPV

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4PGD1
  • Mfr. Model # 4PGD1
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.41 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material CPVC
  • Pipe Size 3"
  • Stem Material CPVC
  • Standards ASTM F-1970, D-2467 (Socket) & D-2466 (NPT), NSF-61
  • Port Full
  • Max. Pressure 150 psi WOG
  • Handle Type Lever
  • Temp. Range 32 Degrees F - 194 Degrees F
  • Body Style Single Union and True Union
  • Body Material CPVC
  • Seat Material PTFE
  • Body Seal Material EPDM
  • Connection Type Socket/FNPT x Socket/FNPT
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic
  • Valve Structure 2-Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list