Skip Content
BALL VALVE,3 IN,FNPT,FORGED BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,3 IN,FNPT,FORGED BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6GD12
  • Mfr. Model # 6GD12
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.35 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material PTFE
  • Pipe Size 3"
  • Max. Pressure 450 psi WOG
  • Port Full
  • Max. Steam Pressure 150 psi WSP
  • Handle Type Lever
  • Temp. Range -40 Degrees F - 400 Degrees F
  • Body Material Brass
  • Body Style Inline
  • Seat Material PTFE
  • Stem Material Brass
  • Standards ASTM
  • Handle Material Carbon Steel
  • Connection Type FNPT x FNPT
  • Valve Basic Body Material Brass
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Structure 2-Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list