BALL VALVE,3 IN FLANGED,PVC,FULL PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,3 IN FLANGED,PVC,FULL PO

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CMC1
  • Mfr. Model # 1CMC1
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.15 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 3"
  • Standards NSF, ASTM 1970-01
  • Port Full
  • Max. Pressure 230 psi WOG
  • Handle Type Tee
  • Temp. Range 32 Degrees F - 140 Degrees F
  • Ball Material PVC
  • Body Material PVC
  • Body Style Inline True Union
  • Stem Material PVC
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material PVC
  • Connection Type Flanged x Flanged
  • Body Seal Material FPM
  • Valve Structure 2-Piece
  • Max. Steam Pressure 0 psi WSP
  • Valve Basic Body Material Plastic
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list