Skip Content
BALL VALVE,3 IN,CAST IRON,FULL PORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,3 IN,CAST IRON,FULL PORT

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RDD2
  • Mfr. Model # 1RDD2
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.35 lbs

Technical Specs

  • Item Ball Valve
  • Stem Material 304 Stainless Steel
  • Pipe Size 3"
  • Port Full
  • Standards ANSI 16.10
  • Max. Steam Pressure 125 psi WSP
  • Max. Pressure 200 psi WOG
  • Features 125# Flanged
  • Handle Type Detachable Lever
  • Ball Material 304 Stainless Steel
  • Temp. Range 0 Degrees F - 353 Degrees F
  • Body Material Cast Iron
  • Body Style Inline
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material Ductile Iron
  • Connection Type Flanged x Flanged
  • Valve Structure 2-Piece
  • Body Seal Material PTFE
  • Valve Basic Body Material Cast Iron, Ductile Iron
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list