Skip Content
BALL VALVE,3/8 IN TUBE X 3/8 IN TUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,3/8 IN TUBE X 3/8 IN TUB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1BXL4
  • Mfr. Model # 1BXL4
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 3/8"
  • Ball Material Stainless Steel
  • Stem Material Stainless Steel
  • Port Full
  • Standards ASTM A351-ZF8M
  • Max. Pressure 500 psi WOG
  • Temp. Range 40 Degrees F - 200 Degrees F
  • Body Style Inline
  • Body Material 316 Stainless Steel
  • Stem Type Blowout Proof
  • Tube Size 3/8"
  • Seat Material PTFE
  • Connection Type Comp. x Comp.
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list