Skip Content
BALL VALVE,3/8 IN SAE,BRONZE,600 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,3/8 IN SAE,BRONZE,600 PS

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7790201
  • Mfr. Model # 7790201
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 3/8"
  • Stem Material Brass
  • Standards MSS-SP-110
  • Port Full
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Features Mounting Pad for Actuation
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Ball Material Chrome Plated Brass
  • Body Style Inline
  • Body Material Bronze
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Compliance MSS SP-110
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Connection Type SAE x SAE
  • Valve Basic Body Material Bronze
  • Valve Structure 2-Piece
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list