Skip Content
BALL VALVE,3/8 IN NPT,TWO PIECE,BRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BALL VALVE,3/8 IN NPT,TWO PIECE,BRO

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI77C10201
  • Mfr. Model # 77C10201
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Ball Valve
  • Max. Pressure 600 psi WOG
  • Pipe Size 3/8"
  • Max. Steam Pressure 150 psi WSP
  • Features Contractor Series
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Bronze B584
  • Ball Material Chrome Plated Brass
  • Body Style Inline
  • Standards ASTM B16, MSS-SP-110
  • Stem Material Brass
  • Stem Type Blowout Proof
  • Seat Material MPTFE
  • Port Full
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Compliance IAPMO, ISO 9001
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze
  • Body Seal Material MPTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list